Shop All Evaporative Coolers
Swampness Monster
Evaporative Cooler, 48", 17500CFM, 230V, SS
Mfr # SWMP-48-S-230
Zoro # G1570578
product price: $7,493.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,493.99
Free 30-Day Returns
Key Features
- Air Flow 17500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swampness Monster
- MFR # SWMP-48-S-230
- Zoro # G1570578
- Country of Origin United States
- Category Evaporative Coolers
Details
Air Flow | 17500 cfm |
Evaporative Cooler Item | Evaporative Cooler |
Item | Evaporative Cooler,48",17500CFM,230V,SS |
Description
Evaporative Cooler,48 In.,17500CFM,230V,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGA-2)
- KINGSCOTE Pond Dye, Blue/Black, 5 gal. (206005 -05G)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (HS-1500-TT)
- USG INTERIORS 2x4 Stonehrst Ceil Tile (380)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V (SWMP-18-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 36", 10000CFM, 120V (SWMP-36-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- HONEYWELL Portable Evaporative Cooler & Fan with 36-Ft. Air Throw (CO610PM)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control (CS071AE)
- DENDESIGNS 87163 1 x 24 in. Hollow Evaporative Cooler Shaft (DE592138)
- PORTACOOL Portable Evaporative Cooler 2400 cfm, 700 sq. ft., 20.0 gal, 1/4 HP (PACJS2201A1)
- Swampness Monster Evaporative Coolers