Shop All Evaporative Coolers
Swampness Monster
Evaporative Cooler, 36", 10000CFM, 120V, SS
Mfr # SWMP-36-S-120
Zoro # G1570611
product price: $5,334.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,334.99
Free 30-Day Returns
Key Features
- Air Flow 10000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swampness Monster
- MFR # SWMP-36-S-120
- Zoro # G1570611
- Country of Origin United States
- Category Evaporative Coolers
Details
Air Flow | 10000 cfm |
Evaporative Cooler Item | Evaporative Cooler |
Item | Evaporative Cooler,36",10000CFM,120V,SS |
Description
Evaporative Cooler,36 In.,10000CFM,120V,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1002)
- WORLDWIDE SOURCING Register Floor 2X14In Wht (FR01-2X14W)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- ALL-FILTERS 10X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10201.8 6PK)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V (SWMP-18-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- SWAMPNESS MONSTER Evaporative Cooler, 36", 10000CFM, 120V (SWMP-36-B-120)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K579)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- Swampness Monster Evaporative Coolers