Shop All Evaporative Coolers
Swampness Monster
Evaporative Cooler, 24", 4400CFM, 120V
Mfr # SWMP-24-B-120
Zoro # G1570508
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,161.99
Free 30-Day Returns
Key Features
- Air Flow 4400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swampness Monster
- MFR # SWMP-24-B-120
- Zoro # G1570508
- Country of Origin United States
- Category Evaporative Coolers
Details
Air Flow | 4400 cfm |
Item | Evaporative Cooler,24",4400CFM,120V |
Evaporative Cooler Item | Evaporative Cooler |
Description
Evaporative Cooler,24 In.,4400CFM,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- LIEBERT Filter MERV8, 29.5 x 28.5 x 4 (195551P2)
- SANTA FE Dehumidifier Filter, MERV-13, (9"x11"x1"), 1 Replacement Filter, for Santa-Fe Compact & Ultra 70 (4037724)
- DAYTON Humidity Sensor Assembly (GGS_46265)
- SWAMPNESS MONSTER Evaporative Cooler, 36", 10000CFM, 120V (SWMP-36-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V (SWMP-18-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-2HTK5)
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- CHAMPION COOLER Champion Cooler 166104 700 CFM UltraCool Evaporative Window Cooler (166104)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- Swampness Monster Evaporative Coolers