Shop All Evaporative Coolers
Swampness Monster
Evaporative Cooler, 24", 4400CFM, 120V, SS
Mfr # SWMP-24-S-120
Zoro # G1570602
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,106.99
Free 30-Day Returns
Key Features
- Air Flow 4400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swampness Monster
- MFR # SWMP-24-S-120
- Zoro # G1570602
- Country of Origin United States
- Category Evaporative Coolers
Details
Air Flow | 4400 cfm |
Item | Evaporative Cooler,24",4400CFM,120V,SS |
Evaporative Cooler Item | Evaporative Cooler |
Description
Evaporative Cooler,24 In.,4400CFM,120V,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31148)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (TT15CDGP)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V (SWMP-18-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- SWAMPNESS MONSTER Evaporative Cooler, 36", 10000CFM, 120V (SWMP-36-B-120)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control (CS071AE)
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive (M250)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K584)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- Swampness Monster Evaporative Coolers