Shop All Disposable Gloves
Sw Trueform
Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue
Mfr # N301345
Zoro # G607877972
original price:
$11.75
4% off
new price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material Nitrile
- Palm Thickness 3.1 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Trueform
- MFR # N301345
- Zoro # G607877972
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Royal Blue |
Material | Nitrile |
Palm Thickness | 3.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | Trueform |
Texture Location | Fingertips |
Description
Product Specifications
Brand: SW Safety
Product Type: Disposable Gloves
Grade: Medical Exam
Material: Nitrile
Powdering: Powder Free
Thickness: 3.1 mil
Overall Length: 9.5 in
Color: Royal Blue
Size: X-Large
Surface Finish: Textured Fingers
Resistant Properties: Chemical-Resistant
Cuff Type: Beaded
Series: TF-95RB
Standards Met: SHA Dermatologically Approved
Package Quantity: 100 per box, 10 boxes per case
Trade Name: TrueForm
Brand: SW Safety
Product Type: Disposable Gloves
Grade: Medical Exam
Material: Nitrile
Powdering: Powder Free
Thickness: 3.1 mil
Overall Length: 9.5 in
Color: Royal Blue
Size: X-Large
Surface Finish: Textured Fingers
Resistant Properties: Chemical-Resistant
Cuff Type: Beaded
Series: TF-95RB
Standards Met: SHA Dermatologically Approved
Package Quantity: 100 per box, 10 boxes per case
Trade Name: TrueForm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size 7, PR (11-819)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 11M, PR (804-6379 11M)
- NMC Danger Hazardous Waste Storage Area Sign - Bilingual, ESD442RB (ESD442RB)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (N301344)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N700345)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N700344)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue (GWRBN44100)
- Sw Trueform Gloves & Hand Protection