Shop All Disposable Gloves
Sw Trueform
Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # N700345
Zoro # G407877967
original price:
$13.35
10% off
new price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Trueform
- MFR # N700345
- Zoro # G407877967
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Powerform |
Description
Product SpecificationsBrand SW SafetyProduct Type Disposable GlovesGrade Medical ExamMaterial NitrilePowdering Powder FreeThickness 50 milOverall Length 95 inColor BlueSize XLargeSurface Finish Textured FingersResistant Properties ChemicalResistantCuff Type BeadedSeries PF95BLStandards Met SHA Dermatologically ApprovedPackage Quantity 100 per box, 10 boxes per caseTrade Name PowerForm, Dry Core Dry Core absorbent technology keeps hands dry and cool Fully textured surface delivers added grip Beaded cuff allows easy donning and doffing 100 percent air inspected consistent thickness tip to cuff ANSI Level 3 abrasion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Pink, 20PK (WCKN109)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N700344)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue (N301345)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (N301344)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory (TLF44100)
- KLEENGUARD G10 Comfort Plus, Gloves, 4 mil Palm, Nitrile, L, 1000 PK, Light Blue (54188)
- Sw Trueform Gloves & Hand Protection