Shop All Disposable Gloves
Sw Trueform
Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # N700344
Zoro # G407894247
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Trueform
- MFR # N700344
- Zoro # G407894247
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Powerform |
Description
Product SpecificationsBrand SW SafetyProduct Type Disposable GlovesGrade Medical ExamMaterial NitrilePowdering Powder FreeThickness 50 milOverall Length 95 inColor BlueSize LargeSurface Finish Textured FingersResistant Properties ChemicalResistantCuff Type BeadedSeries PF95BLStandards Met SHA Dermatologically ApprovedPackage Quantity 100 per box, 10 boxes per caseTrade Name PowerForm, Dry Core Dry Core absorbent technology keeps hands dry and cool Fully textured surface delivers added grip Beaded cuff allows easy donning and doffing 100 percent air inspected consistent thickness tip to cuff ANSI Level 3 abrasion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- LYLE Caution Sign, 7 in H, Vinyl, Safety Glasses, LCU3-0379-RD_10x7 (LCU3-0379-RD_10x7)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N700345)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue (N301345)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (N301344)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (705PF-XXL)
- HAND-TEK Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue (NMNITPF103)
- Sw Trueform Disposable Gloves