Shop All Disposable Gloves
Sw Safety
Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, M
Mfr # N716883
Zoro # G7950679
product price: $12.15
/pk 100, $0.12/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Biodegradable Nitrile
- Palm Thickness 5 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Safety
- MFR # N716883
- Zoro # G7950679
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.5 in |
Details
Item | Stellar(R) S6 Biodegradable Nitri,PK100 |
Color | Black |
Material | Biodegradable Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Stellar |
Finger Thickness | 5.6 mil |
Cuff | Beaded |
Description
Stellar(R) S6 Biodegradable Nitri,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (19L445)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- KONG USA Extra Roll - Black (82000NP00KK)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Teal (N200363)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, M, 50 PK, Teal (N127363)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (N260884)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (N260883)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 3XL, 50 PK, Black (N260887)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- Sw Safety Gloves & Hand Protection