Shop All Disposable Gloves
Sw Safety
Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Black
Mfr # N260881
Zoro # G9301164
product price: $19.29
/pk 50, $0.39/ea
Sold in multiples of 10 for $192.90
$192.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 8.5 mil
- Length 11 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Safety
- MFR # N260881
- Zoro # G9301164
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 11 in |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 8.5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Megaman |
Cuff | Beaded |
Finger Thickness | 10.1 mil |
Description
Megaman(R) Extended-Cuff Nitrile E,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 100 (SRX MA100YMCKO)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Teal (N200363)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, M (N716883)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, L, 50 PK, Teal (N127364)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, M, 50 PK, Teal (N127363)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (N260882)
- VALUGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, S, 1000 PK (303363211)
- Sw Safety Gloves & Hand Protection