Shop All Thread Insert Tools
Sw Anderson
Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap
Mfr # 5546-8
Zoro # G006170506
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heli Coil
- Size M8x1.25
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Anderson
- MFR # 5546-8
- Zoro # G006170506
- UPC # 25964100276
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | M8x1.25 |
Details
Item | Thread Repair Kits |
Type | Heli Coil |
Thread Type | Metric |
Description
Universal; M8 x 1.25 Thread Size; With 12 Heli-Coil Inserts/ Installation Tool/ Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (8421)
- RIDGID Reamer Blade (94692)
- HASSAY SAVAGE CO Keyway Broach, W 6mm, Cut L 1-7/8 In (11706)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- SW ANDERSON Universal, 5/16"-18 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5521-5)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/2-13 (2288-8)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- RECOIL Tang Breaking Tool (5WY57)
- HARVEY Oil Thread Cutting 1/2Pt Clear (016035)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 1/4-20 (7571-4B)
- Sw Anderson Fastening Tools