Shop All Thread Insert Tools
Sw Anderson
Universal, M6 x 1 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap
Mfr # 5546-6
Zoro # G106170512
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heli Coil
- Size M6x1
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sw Anderson
- MFR # 5546-6
- Zoro # G106170512
- UPC # 25964100269
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | M6x1 |
Details
Item | Thread Repair Kits |
Type | Heli Coil |
Thread Type | Metric |
Description
Universal; M6 x 1 Thread Size; With 12 Heli-Coil Inserts/ Installation Tool/ Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Orange/Black Bonded Braided Nylon Line (BC353)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.3/64 inch (020103)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- SW ANDERSON Universal, 5/16"-18 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5521-5)
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5546-8)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Hand Tool M6, 60mm, RNHT (RNHT-M6-KIT)
- RECOIL Prewinder, Tangless Unc, 6-32 (TL53561)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- Sw Anderson Fastening Tools