Suzuki MDG-330-BL-U Mini-Grand Digital Piano Black High Gloss with Bench
Mfr # MDG-330-BL-U
Zoro # G603868875
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suzuki
- MFR # MDG-330-BL-U
- Zoro # G603868875
- UPC # 19407043305
- Country of Origin China
- Category Indoor Game Tables
Description
Suzuki introduces a Mini-Grande Digital Piano that's not only beautiful to look at, but fun for the whole family. A powerful musical instrument, the MDG-330 is packed with features that combine technically advanced performance with traditional elegance and hand rubbed lacquer cabinet. Perfectly proportioned, the MDG-330 fits any sized room or decor.
Technically speaking, the MDG-330 has enhanced performance features not found on any Digital Grand Piano in its price range. A full compliment of hi-tech features allow for endless musical possibilities. Sporting bluetooth compatibility, you can access music, lessons and demonstrations from the internet any way you choose. A true full color LCD control screen makes it easier to organize your selected features. Only the most advanced synthesizers boast 128 note polyphony for incredible full bodied sound. The MDG-330 includes this advanced feature. The piano voice is an amazing 24Mb of powerful sound reproduction played through a 6 way stereo sound system. Create your own original compositions with the on-board 3 track music sequencer. Save and store to the Secure Digital(SD) Memory Card.
The new MDG-330 is a complete entertainment center. It blends perfectly into todays modern living space and lifestyle.
Features- 128 Note Polyphony
- Variety of Versatile Performance Options
- Powerful Sound Delivery System
- Full True Color LCD Display Screen
- Bluetooth Compatibility
- Impressive Ensemble Performance Features
- iPad Connectivity
- USB Advantage
- Play Along Songs
- Secure Digital (SD) Memory Card
- Authentic Grand Piano Feel
- Matching Bench, Power cable, USB Cable, iPad Adapter, DEMO DISK CARD w/80 pre-loaded songs, and Songbook, Manual, ez assembly guide
- Cabinet Size: 3'-3"
- Display: 4.3" true color LCD
- Power Output: 60W x 2
- Dimension: 561/2 W x 39 D x 36 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANTER HANG W/LINR12""GR (88500)
- STENS Swivel Fitting 758-802 4000 Psi 3/8 Inlet (758-802)
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- XPOSE SAFETY 10 ft x 15 ft Tarp, Brown, Polyethylene (BRT-1015-X)
- MONOPRICE Idyllwild Sapele Soprano Ukulele with Gig Bag_ Tuner_ Strap_ and Extra (610305)
- SEIKO INSTRUMENTS Seiko SQ50-V-U Compact Quartz Metronome (SQ50-V-U)
- HOLLAND BAR STOOL CO Seattle Kraken 12' Shuffleboard Table (SB12ChrdSeaKrk)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- PGIK PGIK SMS1-RD Light Weight Folding Student Music Stand; Red (SMS1-RD)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- ATOMIC Atomic G05305W NorthPort 3-in-1 Dining; Air Hockey & Table Tennis Table (G05305W)
- Suzuki Indoor Games