Suzuki MDG-300-BL-U Micro-Grand Digital Piano Black High Gloss with Bench
Mfr # MDG-300-BL-U
Zoro # G004055553
Product Information
- Brand Suzuki
- MFR # MDG-300-BL-U
- Zoro # G004055553
- Country of Origin China
- Category Indoor Game Tables
Description
Good looks and hi-tech don't always go hand in hand but the newest addition to the Suzuki family of Micro, Mini and Baby Grand Digital Pianos is an amazing combination of performance features and stunning appearance. Measuring only 2'-4" deep, it comfortably fits any room size or decor.
Technically speaking, the MDG-300 has enhanced performance features not found on any Digital Grand Piano in its price range. A full compliment of hi-tech features allow for endless musical possibilities. Sporting bluetooth compatibility, you can access music, lessons and demonstrations from the internet any way you choose. A true full color LCD control screen makes it easier to organize your selected features. Only the most advanced synthesizers boast 128 note polyphony for incredible full bodied sound. The MDG-300 includes this advanced feature. The piano voice is an amazing 24Mb of powerful sound reproduction played through a 6 way stereo sound system. Create your own original compositions with the on-board 3 track music sequencer. Save and store to the Secure Digital(SD) Memory Card.
The new MDG-300 is a complete entertainment center. It blends perfectly into todays modern living space and lifestyle. Whether you are just starting out or an accomplished musician, the MDG-300 is ready to perform for you.
Features- 128 Note Polyphony
- Powerful Sound Delivery System
- Full True Color LCD Display Screen
- Bluetooth Compatibility
- Impressive Ensemble Performance Features
- iPad Connectivity
- Play Along Songs
- USB Advantage
- Secure Digital (SD) Memory Card
- Authentic Grand Piano Feel
- Matching Bench, Power cable, USB Cable, iPad Adapter, DEMO DISK CARD w/80 pre-loaded songs, and Songbook, Manual, ez assembly guide
- Cabinet Size: 2'-4"
- Display: 4.3" true color LCD
- Power Output: 60W x 2
- Dimension: 55 W x 30 D x 35.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Pineapple Flag Garden Size (8654GF)
- MILWAUKEE TOOL M18 FUEL™ 18V Electric 24"L Hedge Trimmer (2726-20)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- ASTRO Astro MRB2 Marching Tenor Drum Beater (MRB2)
- PYLE Keyboard Stand, PKST54 (PKST54)
- AZIMPORT AZImport PS75A Blue Kids Drum Set Musical Instrument Toy Playset; Blue - 11 Piece (PS75A Blue)
- SPORTIME GAME TARGETBALL HOOK AND LOOP SET/24 PK (VTB-BOPK24 (SCHOOL SP.))
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38.5)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- Suzuki Indoor Games