Suzuki CTP-88-U Classroom Teach Piano with Bench; Mahogany Wood Grain
Mfr # CTP-88-U
Zoro # G204055544
Product Information
- Brand Suzuki
- MFR # CTP-88-U
- Zoro # G204055544
- Country of Origin China
- Category Indoor Game Tables
Description
The new Suzuki CTP-88 might as well be described as a computer with keys. The level of technology packed into the compact yet beautiful wood grain cabinet is nothing short of amazing. As a teaching tool in your classroom, nothing compares in it price category. As an entertainment center in your living room, create, listen, store, compose
Technically speaking, the CTP-88 has enhanced performance features not found on any Digital Piano in its price range. A full compliment of hi-tech features allow for endless musical possibilities. With blue tooth compatibility, you can access music, lessons and demonstrations from the internet any way you choose. A true full color LCD control screen makes it easier to organize your selected features. Only the most advanced synthesizers boast 128 note polyphony for incredible full bodied sound. The CTP-88 includes this advanced feature. The piano voice is an amazing 24Mb of powerful sound reproduction played through an acoustically design 4 way stereo sound system. Create your own original compositions with the on-board 3 track music sequencer. Save and store to the Secure Digital(SD) Memory Card.
The new CTP-88 is a complete classroom teacher platform or home entertainment center. You and your students will enjoy multiple levels of technology in todays modern music making instrument. Try one soon for you or your classroom
Features- 128 Note Polyphony
- Powerful Sound Delivery System
- Full True Color LCD Display Screen
- Bluetooth Compatibility
- Impressive Ensemble Performance Features
- iPad Connectivity
- Play Along Songs
- USB Advantage
- Authentic Piano Feel
- Secure Digital (SD) Memory Card
- Matching Bench, Power cable, USB Cable, iPad Adapter, DEMO DISK CARD w/80 pre-loaded songs, and Songbook, Manual, ez assembly guide
- Color: Mahogany
- Display: 4.3" true color LCD
- Power Output: 30W X 2
- Dimension: 54.25 W x 20.25 D x 40 H in.
- Country of Origin: Canada
- Weight: 15.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X BP-LIQ-1 Bird Proof Bird Repellent Liquid-1 Gallon (BP-LIQ-1)
- OREGON BAR&CHAIN COMBO 18"" M72 (584408)
- NATIONAL HARDWARE Latch Orn Door/Gate Black (N101-451)
- A.R. NORTH AMERICA RSV, Pump Package Boxed (RSV4G40-PKG)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- PYLE 36” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG93)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- HEY PLAY Hey Play AF358000 Deluxe Classic Carnival & Casino Game for Kids Complete Bingo Set (AF358000)
- FIRST TEAM First Team Pop-A-Shot Classic PVC Pop-A-Shot Classic Home Arcade Basketball Game (Pop-A-Shot Classic)
- SAGA Cremona Maestro Master and Soloist Violin Outfit - Dark Brown (SV-1600)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- Suzuki Indoor Games