Shop All Optical and Transit Levels and Packages
Suunto
Wrist Compass, 1.2 oz.
Mfr # SS004403001
Zoro # G5289733
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 5 Degrees
- Liquid Filled Yes
- Features Balanced for Northern Hemisphere, Jewel Bearing, Ratchet Mechanism to Set Desired Direction, Side-Reading Window for Taking Bearings, Suunto Limited Lifetime Warranty
- Overall Length 1 5/8 in
- Tripod Mountable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suunto
- MFR # SS004403001
- Zoro # G5289733
- UPC # 045235209002
- Country of Origin Finland
- Category Optical and Transit Levels and Packages
Dimensions
Overall Length | 1 5/8 in |
Overall Height | 1 7/8 in |
Overall Width | 9/16 in |
Dimensions | 1-5/8"L x 1-7/8"H x 5/8"D |
Overall Depth | 1 5/8 in |
Details
Item | Wrist Compass |
Accuracy | 5 Degrees |
Liquid Filled | Yes |
Features | Balanced for Northern Hemisphere, Jewel Bearing, Ratchet Mechanism to Set Desired Direction, Side-Reading Window for Taking Bearings, Suunto Limited Lifetime Warranty |
Tripod Mountable | No |
Graduations | 1 Degrees |
Scales | in, mm |
Includes | Strap |
Operating Temperature - Maximum | 140 Degrees F |
Needle Type | Card |
Weight | 16 g |
Operating Temperature - Minimum | -22 Degrees F |
Description
Wrist Compass, Accuracy 5 Degrees , Features Balanced for Northern Hemisphere, Jewel Bearing, Ratchet Mechanism to Set Desired Direction, Side-Reading Window for Taking Bearings, Suunto Limited Lifetime Warranty, Graduations 1 Degrees , Includes Strap, Liquid Filled Yes, Needle Type Card, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 1 5/8 in, Overall Height 1 7/8 in, Overall Width 9/16 in, Scales in, mm, Weight 16 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 50 mm Size, Deep Socket, Black Phosphate (49-66-6425)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- LEICA NA Automatic Level, Magnification 24X (NA324)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit (44-D8834)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1T)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1C)
- Suunto Optical and Transit Levels and Packages