Shop All Optical and Transit Levels and Packages
This Product is Discontinued
Suunto
Red Compass Carrying Case (Discontinued)
Mfr # SS004975000
Zoro # G5290022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Plastic Carrying Case
- Body Material plastic
- Overall Height 11 in
- Overall Width 3 1/2 in
- Features Holds 30 Compasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suunto
- MFR # SS004975000
- Zoro # G5290022
- Country of Origin Finland
- Category Optical and Transit Levels and Packages
Dimensions
Overall Height | 11 in |
Overall Width | 3 1/2 in |
Overall Length | 15 in |
Dimensions | 15"L x 11"H x 3-1/2"D |
Details
Item | Red Compass Carrying Case |
Includes | Plastic Carrying Case |
Body Material | plastic |
Features | Holds 30 Compasses |
Description
Red Compass Carrying Case, Features Holds 30 Compasses, Includes Plastic Carrying Case, Overall Height 11 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.