Shop All Compasses
This Product is Discontinued
Suunto
Optical Sighting Compass, Aluminum (Discontinued)
Mfr # SS020418000
Zoro # G7542114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Liquid Filled Yes
- Overall Height 2 1/16 in
- Overall Width 9/16 in
- Graduations 0.5 Degrees
- Includes Declination Correction Tool, Strap, Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 2 1/16 in |
Overall Width | 9/16 in |
Overall Length | 3 1/32 in |
Overall Depth | 3 in |
Details
Item | Optical Sighting Compass |
Liquid Filled | Yes |
Graduations | 0.5 Degrees |
Includes | Declination Correction Tool, Strap, Pouch |
Body Material | Anodized Aluminum |
Scales | Azimuth 360 Degrees , Reversed 360 Degrees |
Optic Style | Adjustable Ocular |
Features | 2-Year Warranty, Adjustable Diopter, Liquid Filled Capsule for Stable Operation |
Tripod Mountable | No |
Needle Type | Card |
Accuracy | 1/3 Degrees |
Operating Temperature - Maximum | 140 Degrees F |
Weight | 93 g |
Case Material | Aluminum |
Operating Temperature - Minimum | -22 Degrees F |
Description
Optical Sighting Compass, Accuracy 1/3 Degrees , Case Material Aluminum, Features 2-Year Warranty, Adjustable Diopter, Liquid Filled Capsule for Stable Operation, Graduations 0.5 Degrees , Includes Declination Correction Tool, Strap, Pouch, Liquid Filled Yes, Needle Type Card, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 3 in, Overall Height 2 1/16 in, Overall Width 9/16 in, Scales Azimuth 360 Degrees , Reversed 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.