Shop All Optical and Transit Levels and Packages
This Product is Discontinued
Suunto
Mirrored Compass, 1.3 oz. (Discontinued)
Mfr # SS012277013
Zoro # G5289636
This Product is Discontinued
Key Features
- Accuracy 2.5 Degrees
- Includes Strap, Whistle
- Liquid Filled Yes
- Graduations 2 Degrees
- Overall Height 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suunto
- MFR # SS012277013
- Zoro # G5289636
- UPC # 045235400676
- Country of Origin Finland
- Category Optical and Transit Levels and Packages
Dimensions
Overall Height | 2 11/16 in |
Overall Length | 2 5/16 in |
Overall Width | 11/16 in |
Dimensions | 2-5/16"L x 2-3/4"H x 3/4"D |
Overall Depth | 2 3/16 in |
Details
Item | Mirrored Compass |
Accuracy | 2.5 Degrees |
Includes | Strap, Whistle |
Liquid Filled | Yes |
Graduations | 2 Degrees |
Body Material | plastic |
Needle Type | Global |
Features | Balanced for Northern Hemisphere, Fixed Declination Correction Scale, High Grade Steel Needle with Jewel Bearing, Liquid Filled Capsule for Stable Operation, Mirror for Sighting Bearings and Signaling, Sighting Hole and Notch for Accurate Bearings, Suunto Limited Lifetime Warranty |
Tripod Mountable | No |
Scales | in, mm |
Weight | 36 g |
Case Material | Plastic |
Operating Temperature - Minimum | -22 Degrees F |
Operating Temperature - Maximum | 140 Degrees F |
Description
Mirrored Compass, Accuracy 2.5 Degrees , Case Material Plastic, Features Balanced for Northern Hemisphere, Fixed Declination Correction Scale, High Grade Steel Needle with Jewel Bearing, Liquid Filled Capsule for Stable Operation, Mirror for Sighting Bearings and Signaling, Sighting Hole and Notch for Accurate Bearings, Suunto Limited Lifetime Warranty, Graduations 2 Degrees , Includes Strap, Whistle, Liquid Filled Yes, Needle Type Global, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.