Shop All Optical and Transit Levels and Packages
This Product is Discontinued
Suunto
Instructional Compass Kit (Discontinued)
Mfr # SS011360001
Zoro # G5290101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material plastic
- Overall Length 15 1/2 in
- Overall Width 3 3/4 in
- Includes Case
- Overall Height 12 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suunto
- MFR # SS011360001
- Zoro # G5290101
- UPC # 045235400355
- Country of Origin Finland
- Category Optical and Transit Levels and Packages
Dimensions
Overall Length | 15 1/2 in |
Overall Width | 3 3/4 in |
Overall Height | 12 3/16 in |
Dimensions | 15-1/2"L x 12-1/4"H x 3-3/4"D |
Overall Depth | 15 3/8 in |
Details
Item | Instructional Compass Kit |
Body Material | plastic |
Includes | Case |
Features | Holds 30 Compasses |
Tripod Mountable | No |
Liquid Filled | No |
Weight | 1,500 g |
Case Material | Plastic |
Description
Instructional Compass Kit, Case Material Plastic, Features Holds 30 Compasses, Includes Case, Liquid Filled No, Overall Depth 15 3/8 in, Overall Height 12 3/16 in, Overall Width 3 3/4 in, Weight 1,500 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.