Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene
Mfr # USR-75
Zoro # G5212496
original price:
$99.76
18% off
new price: $81.29
/pk 100, $0.81/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 27 gal
- Material Polypropylene
- Color Black
- Perforations Yes
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustayn By Spilfyter
- MFR # USR-75
- Zoro # G5212496
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.27 gal, Volume Absorbed per Pkg. 27 gal, Color/Pattern Black, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHORE BOY Scrubber Heavy Duty For All Metal Surfaces 1-7/16-in L Silver (10811435002180)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Left Hand (PL-MS-KMBM-4-LHGL)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Universal, Black, Polypropylene (USR-90)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (G-37)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- CONDOR Sorbents, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR34)
- Sustayn By Spilfyter Sorbents