Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 17 gal, 3 in x 48 in, Oil, Blue, Polypropylene
Mfr # M-30
Zoro # G5212487
product price: $53.89
/pk 15, $3.59/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Color Blue
- Size 3 in x 48 in
- Fluids Absorbed Oil
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustayn By Spilfyter
- MFR # M-30
- Zoro # G5212487
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Details
Volume Absorbed per Pkg. | 17 gal |
Volume Absorbed (Pack, Each) | 17 gal/pk; 1.2 gal/sock |
Color | Blue |
Fluids Absorbed | Oil |
Includes | 100% Post Consumer Corrugate Box |
Material | Polypropylene |
UV Resistant | No |
Connector Type | No Connector |
Item | Sorbents |
Standards | NFPA Class A Fire Retardancy, Certified Incinerable |
Static Dissipative | No |
Filler Material | Polypropylene |
Volume Absorbed Per Pkg. | 17 gal. |
Item - Spill Control | Absorbent Sock |
Volume Absorbed Range | 10 to 19 gal |
Outside Skin Material | Nylon |
Connector | No Connector |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Color/Pattern | Blue |
Volume Absorbed Per Sock/Boom | 17 gal |
Description
Fluids Absorbed Oil-Based Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1.2 gal, Volume Absorbed per Pkg. 17 gal, Color/Pattern Blue, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTEEN Drain Opener, Sulfuric Acid, 1/2 gal., PK4 (210)
- M-1 Challenger Mild Scent Cleaner and Degreaser 32 oz Liquid (73732)
- HYDE Wire Scratch Brush, 1/2 in Brass Bristles, 3 Rows, 3 5/8 in Brush Length, 7 in, Curved Handle (46605)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Universal, Black, Polypropylene (USR-90)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Oil, Tan, Polypropylene (OSR-90)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (G-37)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene (USR-75)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SPILFYTER Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene (150032)
- Sustayn By Spilfyter Sorbents