Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene
Mfr # G-34
Zoro # G5212471
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color Gray
- Size 3 in x 48 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sustayn By Spilfyter
- MFR # G-34
- Zoro # G5212471
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Description
Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1.1 gal, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Filler Material Cellulose, Polypropylene, Outside Skin Material Nylon, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 5-16 Gallon Wet/Dry Shop Vacuums (WS21200F)
- WEILER Plater's Brush, Nylon Fill, 4 x 19 Rows (44077)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (G-37)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Oil, Blue, Polypropylene (M-37)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Oil, Tan, Polypropylene (OSR-75)
- STRIPPER STOP Sorbents, 4 1/2 in x 48 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280249)
- Sustayn By Spilfyter Sorbents