Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene
Mfr # G-30
Zoro # G5212453
product price: $45.45
/pk 15, $3.03/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Color Gray
- Size 3 in x 48 in
- Length 48 in
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustayn By Spilfyter
- MFR # G-30
- Zoro # G5212453
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Description
Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1.2 gal, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Filler Material Cellulose, Polypropylene, Outside Skin Material Nylon, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Blue, Roll, Polypropylene, 717 Wipes, 9 3/5 in x 13 2/5 in, 717 PK (33241)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX3858STB)
- POPLAR WOOD 60" Broom Handle, 15/16 in Dia, natural (0360BW)
- PFERD Scratch Brush 7-3/4 in L Handle (85045)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (G-37)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Universal, Black, Polypropylene (USR-90)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Oil, Tan, Polypropylene (OSR-75)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25205)
- Sustayn By Spilfyter Sorbents