Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene
Mfr # G-37
Zoro # G5212462
product price: $48.45
/pk 6, $8.08/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Gray
- Size 3 in x 10 ft
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustayn By Spilfyter
- MFR # G-37
- Zoro # G5212462
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 3 in x 10 ft |
Length | 10 ft |
Width | 3 in |
Diameter | 3 in |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 17 gal |
Volume Absorbed (Pack, Each) | 17 gal/pk; 2.8 gal/sock |
Material | Polypropylene |
Color | Gray |
Includes | 100% Post Consumer Corrugate Box |
Fluids Absorbed | Universal |
UV Resistant | No |
Connector Type | No Connector |
Volume Absorbed Per Pkg. | 17 gal. |
Spill Control - Fluids Absorbed | Universal |
Connector | No Connector |
Filler Material | Cellulose, Polypropylene |
Volume Absorbed Range | 10 to 19 gal |
Static Dissipative | No |
Item - Spill Control | Absorbent Sock |
Standards | NFPA Class A Fire Retardancy, Certified Incinerable |
Outside Skin Material | Nylon |
Volume Absorbed Per Sock/Boom | 2.8 gal |
Color/Pattern | Gray |
Description
Fluids Absorbed Universal, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.8 gal, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Filler Material Cellulose, Polypropylene, Outside Skin Material Nylon, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Yellow, polypropylene (56886)
- PROTEAM Drain Cap (73185)
- BERKSHIRE Dry Wipe, White, Pack, Abaca, Wood Pulp, 500 Wipes, 12 in x 12 in (LB170.1212.20)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N50)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Oil, Blue, Polypropylene (M-37)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene (USR-75)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- Sustayn By Spilfyter Sorbents