Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 53 gal, 16 in x 150 ft, Oil, Tan, Polypropylene, 2 PK
Mfr # OSR-91
Zoro # G5743701
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 53 gal
- Material Polypropylene
- Color Tan
- Weight 16 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sustayn By Spilfyter
- MFR # OSR-91
- Zoro # G5743701
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 16 in x 150 ft |
Width | 16 in |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Width | 16 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 16 in x 150 ft, Volume Absorbed per Pkg. 53 gal, Color/Pattern Tan, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE CLEANR SPRAY-NINE 22OZ (26825)
- HERITAGE 23 gal Trash Bags, 0.90 mil (23 Micron), Clear, 10 PK (HERH6045TCR01)
- HCS Hand and Body Wipes, White, Soft Pack, Spunlace Blend, 64 Wipes, 9 in x 13 in, Fragrance Free (HCS0020)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Oil, Tan, Polypropylene (OSR-90)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (G-37)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Oil, Tan, Polypropylene (OSR-75)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- Sustayn By Spilfyter Sorbents