Shop All Cosmetics & Accessories
Sustainable Accessories - Kraft Paper
World Amenities, Sustainable Kraft Paper Shower Cap, 300PK
Mfr # HA-KFT-003
Zoro # G610087474
product price: $47.59
/pk 300, $0.16/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13 in
- Overall Length 8 in
- Overall Height 16'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustainable Accessories - Kraft Paper
- MFR # HA-KFT-003
- Zoro # G610087474
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Overall Width | 13 in |
Overall Length | 8 in |
Overall Height | 16' |
Details
Item | Shower Cap |
Description
World Amenities, Sustainable Kraft Paper Shower Cap. Contents: Cornstarch Shower Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 3/4 Bar, PK1000 (BWKNO34SOAP)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- MY MEDIC Trauma Pro (MM-MED-PACK-TRM-PRO-RAT)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BTX1-KHK Texas A&M Toiletry Bag Waxed Canvas; 12 x 7 x 7 (TAM-BTX1-KHK)
- CAROLINES TREASURES Carolines Treasures BB1183HCS4 Checkerboard Blue Doberman Barrettes Hair Clips; Set of 4 (BB1183HCS4)
- JONARD TOOLS Rounded Cotton Swabs, PK125 (CWR-125)
- MONARCH Makeup Towels 13 x 13 - (6 Pack), 6PK (MAKEUP-13x13)
- BYE-BYE BIRDIE Andis Nail Clippers (BY3690947)
- TRIM Nail Clippers (01029)
- MAD BEAUTY Pom Pom Reindeer Lip Balm Duo 2 pc (RGCPP-FG5068-12)
- Sustainable Accessories - Kraft Paper Cosmetics & Accessories