Shop All Cosmetics & Accessories
Sustainable Accessories - Kraft Paper
World Amenities, Sustainable Kraft Paper Shave Kit, 300PK
Mfr # HA-KFT-001
Zoro # G710087473
product price: $139.99
/pk 300, $0.47/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wheat Straw Twin Blade Razor & Shave Cream, 15g Tube
- Material Wheat Straw
- Color Gray/Brown
- Overall Height 20 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustainable Accessories - Kraft Paper
- MFR # HA-KFT-001
- Zoro # G710087473
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Overall Height | 20 in |
Overall Length | 13 in |
Overall Width | 13 in |
Details
Includes | Wheat Straw Twin Blade Razor & Shave Cream, 15g Tube |
Item | Shave Kit |
Material | Wheat Straw |
Color | Gray/Brown |
Description
World Amenities, Sustainable Kraft Paper Shave Kit. Contents: Wheat Straw Twin Blade Razor & Shave Cream, 15g Tube.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Clean-Up Refill , Body Fluid (2801551)
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- UNION RAZORS Razor Black (SS3RZ)
- CONAIRRP PERS CARE 12PC Hair Clipper Set (HC108RGB)
- KRATOR Krator RC040B Dual Pop Up Gas Cap Vented Flush Harley Davidson Fueltank Fuel Cap Left & Right - 1982-2010; Black (RC040B)
- DIAMOND VISIONS Health and Beauty Swabs Cotton , 300PK (01-1009)
- PAPILION Papilion R07430538019350YD 1.5 in. Single-Face Satin Ribbon 50 Yards - Beauty (R07430538019350YD)
- EN ROUTE TRAVELWARE En Route Travelware 154 2.5 x 2.5 in. Travelers Toiletry Organizer; Black - Small (154)
- AKOL CARE Manicure set, 7 pcs (Blue) (AK-MANI-BLU-7)
- Sustainable Accessories - Kraft Paper Cosmetics & Accessories