Shop All Cosmetics & Accessories
Sustainable Accessories - Kraft Paper
World Amenities, Sustainable Kraft Paper Grooming Kit, 300PK
Mfr # HA-KFT-004
Zoro # G810087472
product price: $99.99
/pk 300, $0.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Length 8 in
- Includes (2) Cotton Rounds, (3) Bamboo Cotton Tips, Sewing Kit, Emery Board, Adhesive Bandage
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sustainable Accessories - Kraft Paper
- MFR # HA-KFT-004
- Zoro # G810087472
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Overall Height | 18 in |
Overall Length | 8 in |
Overall Width | 13 in |
Details
Item | Grooming Kit |
Includes | (2) Cotton Rounds, (3) Bamboo Cotton Tips, Sewing Kit, Emery Board, Adhesive Bandage |
Description
World Amenities, Sustainable Kraft Paper Grooming Kit. Contents: 2 Cotton Rounds, 3 Bamboo Cotton Tips, Sewing Kit, Emery Board, Adhesive Bandage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN BLOOD PRESSURE HOSE, 5 FT (4500-30)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1200 mL, PK2 (91594)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- DIAMOND VISIONS Manicure Set In Case Faux Leather/Stainless Steel 6 pc (11-2072)
- DIAMOND VISIONS Diamond Visions Silver Hand and Foot Nail Clippers , 2PK (01-2625)
- MEDLINE Medication Pill Envelope, 500PK (NON2300)
- REGISTRY Cotton Round Pads, 500PK (CT-16119)
- OKEEFFES Lip Repair No Scent Lip Balm 0.15 oz (K0900008)
- CAROLINES TREASURES Carolines Treasures BB1217HCS4 Checkerboard Pink Bichon Frise Barrettes Hair Clips; Set of 4 (BB1217HCS4)
- IMPAR 2019 Nail Clippers - Metal Chrome (IM3687407)
- Sustainable Accessories - Kraft Paper Cosmetics & Accessories