Sustainable Accessories - Kraft Paper

World Amenities, Sustainable Kraft Dental Kit, 300PK


product price: $320.99
/pk 300, $1.07/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 11 in
  • Overall Width 13 in
  • Overall Height 20 in
  • Includes Wheat Straw Toothbrush & Colgate Toothpaste, 5g Tube
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 11 in
Overall Width 13 in
Overall Height 20 in

Details

Item Dental Kit
Includes Wheat Straw Toothbrush & Colgate Toothpaste, 5g Tube

Description

World Amenities, Sustainable Kraft Dental Kit. Contents: Wheat Straw Toothbrush & Colgate Toothpaste, 5g Tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.