Shop All Ceiling Tile Accessories
This Product is Discontinued
Suspend-It
Eye Lag Screw, 1/4 Thread, For Wood, PK100 (Discontinued)
Mfr # 8856-6
Zoro # G4347445
This Product is Discontinued
Key Features
- Material Metal
- Includes 100 Pcs
- Width 2/5 in
- Application For Installing Drop Ceiling Tiles To Wood Joists, For Use With Eye Lag Screw Drill Adapter 12L739
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suspend-It
- MFR # 8856-6
- Zoro # G4347445
- UPC # 010306086561
- Country of Origin China
- Category Ceiling Tile Accessories
Dimensions
Length | 2 9/10 in |
Width | 2/5 in |
Thread Size | 1/4 in |
Overall Length | 3 in |
Overall Dimensions - L x H | 3 in |
Details
Item | Eye Lag Screw |
Material | Metal |
Includes | 100 Pcs |
Application | For Installing Drop Ceiling Tiles To Wood Joists, For Use With Eye Lag Screw Drill Adapter 12L739 |
Accessory Type | Eye Lag Screw |
Product Type | Eye Lag Screw |
Pack Quantity | 100 PK |
Description
Eye Lag Screw, Overall Length 3 in, Compatible Grainger Part Number 12L739, Material Metal, Product Type Eye Lag Screw, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.