Shop All Ceiling Tile Accessories
This Product is Discontinued
Suspend-It
Ceiling Tile Grip Clamps, 1-1/4 In, PK6 (Discontinued)
Mfr # 8861-6
Zoro # G4347454
This Product is Discontinued
Key Features
- Material Metal
- Load Rating 20 lb
- Application For Temporarily Securing Main And/Or Cross Tees To Wall Angles When Riveting
- Includes 6 Pcs
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suspend-It
- MFR # 8861-6
- Zoro # G4347454
- UPC # 010306086615
- Country of Origin China
- Category Ceiling Tile Accessories
Dimensions
Length | 3 63/100 in |
Height | 1 1/4 in |
Width | 29/50 in |
Overall Dimensions - L x H | 3 3/4 in |
Overall Length | 3 3/4 in |
Details
Item | Ceiling Tile Grip Clamps |
Material | Metal |
Load Rating | 20 lb |
Application | For Temporarily Securing Main And/Or Cross Tees To Wall Angles When Riveting |
Includes | 6 Pcs |
Accessory Type | Ceiling Tile Grip Clamps |
Pack Quantity | 6 PK |
Product Type | Ceiling Tile Grip Clamps |
Description
Ceiling Tile Grip Clamps, Overall Length 3 3/4 in, Material Metal, Product Type Ceiling Tile Grip Clamps, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.