Shop All Snips
This Product is Discontinued
Suspend-It
Ceiling Grid Punch, Left/Right/Straight, 8 1/2 in, Steel (Discontinued)
Mfr # 8866-2DS
Zoro # G4294805
This Product is Discontinued
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 8 1/2 in
- Material Steel
- Features For Punching Holes in Main Tees for Hanger Wire Attachment; For Punching Pilot Holes in Wall Angle, in Main Tees or Cross Tees That Need to be Secured with Rivets
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suspend-It
- MFR # 8866-2DS
- Zoro # G4294805
- UPC # 010306086660
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 8 1/2 in |
Jaw Width | 1/8 in |
Cutting Length | 1/8 in |
Jaw Depth | 1 1/2 in |
Cutting Width | 1/8 in |
Creates Hole Size | 1/8 in |
Throat Depth | 1 1/2 in |
Details
Cutting Action | Left/Right/Straight |
Material | Steel |
Features | For Punching Holes in Main Tees for Hanger Wire Attachment; For Punching Pilot Holes in Wall Angle, in Main Tees or Cross Tees That Need to be Secured with Rivets |
Number of Pieces | 1 |
Safety Latch | No |
Metal Gauge | 24 Galvanized |
Handle Design | Vinyl Grips |
Item | Ceiling Grid Punch |
Handle Color | Blue |
Maximum Metal Thickness | 24 ga |
Weight | 1.02 lb |
Finish | Galvanized |
Punch Type | Ceiling Grid Punch |
Grip Material | Vinyl |
Maximum Jaw Opening | 3 in |
Frame Material | Steel |
Grip Style | Plain |
Description
Ceiling Grid Punch, Punch Type Ceiling Grid Punch, Creates Hole Size 1/8 in, Weight 1.02 lb, Overall Length 8 1/2 in, Maximum Jaw Opening 3 in, Grip Style Plain, Maximum Metal Thickness 24 ga, Application Cross Tees, Main Tees, Wall Angle, Finish Galvanized, Frame Material Steel, Grip Material Vinyl, Handle Color Blue, Throat Depth 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.