Shop All Ceiling Tile Accessories
This Product is Discontinued
Suspend-It
Ceiling Grid Install Kit, 42 Pc, 7 Parts (Discontinued)
Mfr # 8865-6
Zoro # G4023363
This Product is Discontinued
Key Features
- Material Metal
- Height 6 3/4 in
- Includes (1) Eye Lag Screw Drill Adapter, (16) Eye Lag Screws For Wood Joists, (2) Grid Clamps, (20) White Rivets, 18 ga Hanger Wire - 64 ft, 50 ft Leveling Line, Installation Instructions
- Application For Installing Drop Ceiling Tiles
- Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suspend-It
- MFR # 8865-6
- Zoro # G4023363
- UPC # 010306086653
- Country of Origin China
- Category Ceiling Tile Accessories
Dimensions
Length | 1 in |
Height | 6 3/4 in |
Width | 6 3/4 in |
Overall Dimensions - L x H | 1 in |
Overall Length | 1 in |
Details
Item | Ceiling Grid Installation Kit |
Material | Metal |
Includes | (1) Eye Lag Screw Drill Adapter, (16) Eye Lag Screws For Wood Joists, (2) Grid Clamps, (20) White Rivets, 18 ga Hanger Wire - 64 ft, 50 ft Leveling Line, Installation Instructions |
Application | For Installing Drop Ceiling Tiles |
Accessory Type | Ceiling Grid Installation Kit |
Product Type | Ceiling Grid Installation Kit |
Pack Quantity | 1 EA |
Description
Ceiling Grid Installation Kit, Overall Length 1 in, Material Metal, Product Type Ceiling Grid Installation Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.