Shop All Decorative Rugs
Surya
Zainab ZAI-2314 Handmade Area Rug
Mfr # ZAI2314-81012
Zoro # G910360253
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
- Shape Rectangle
- Material Face: 70% Cotton, 30% Polyester
- Pile Height 0 in
- Length (In.) 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # ZAI2314-81012
- Zoro # G910360253
- UPC # 889292220057
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 144 in |
Width (In.) | 106 in |
Size | 8'10" x 12' |
Details
Color | Aqua, Ink Blue, Sage, Light Olive, Dark Green, White |
Shape | Rectangle |
Material | Face: 70% Cotton, 30% Polyester |
Features | Handmade |
Weight | 34.98 lb |
Thickness | 0.39 in |
Includes | Care Label |
Sub Style | Updated Traditional |
Backing | No Backing |
Printed Design | Yes |
Style | Traditional |
Machine Washable | No |
High/Low Texture | No |
Construction | Hand Woven |
Has Fringe | Yes |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Durable/Performance Rated | No |
Description
Introduce your home to a classic style with the Zainab Area Rug. This traditional area rug is perfect for any room or hallway that needs a touch of timelessness. It is hand woven in India with a blend of cotton and polyester, giving it softness and durability. The low-pile construction ensures this rug will last for years while its fringe adds an extra element of texture and visual interest. To ensure your floors are protected, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- CHILEWICH 36 in. L X 24 in. W Gray/White Skinny Stripe Polyester/Vinyl Utility Mat (200133-001)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- SAFAVIEH 8 x 8 ft. Square Braided- Blue and Multi Hand Made Rug (BRD308A-8SQ)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Amelia 6993Y 5x8 Rectangle - Beige/ Brown-Polypropylene (A6993Y152230ST)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- Surya Decorative Rugs