Shop All Decorative Rugs
Surya
Zainab ZAI-2306 Handmade Area Rug
Mfr # ZAI2306-810
Zoro # G810359654
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sage, Dark Green, Light Olive, White
- Shape Rectangle
- Material Face: 70% Cotton, 30% Polyester
- Pile Height 0 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surya
- MFR # ZAI2306-810
- Zoro # G810359654
- UPC # 888473965442
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Sage, Dark Green, Light Olive, White |
Shape | Rectangle |
Material | Face: 70% Cotton, 30% Polyester |
Includes | Care Label |
Features | Handmade |
Thickness | 0.39 in |
Weight | 26.4 lb |
High/Low Texture | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Machine Washable | No |
Durable/Performance Rated | No |
Construction | Hand Woven |
Has Fringe | Yes |
Printed Design | Yes |
Outdoor Safe | No |
Style | Traditional |
Description
Introducing the Zainab area rug, a stunning traditional style piece with a unique hand woven construction. This beautiful carpet is made in India from a combination of cotton and polyester, making it durable and easy to maintain. The flat-weave design features a fringe for an extra touch of class, while its low-pile structure ensures superior comfort underfoot. For added protection and stability, we recommend using this rug with a rug pad sold separately. Perfect for any home or office space, add the elegant Zainab area rug to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- PASARGAD HOME 2 x 3 ft. Efes Design Power Loom Area Rug, Multi Color (PD-169C 2x3)
- SAFAVIEH 2 x 20 ft. Runner Casual Natural Fiber Rug (NF447A-2200)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- SAFAVIEH 5 ft. 1 in. x 7 ft. 6 in. Bristol Rectangle Power Loomed Rug Pink & Multicolor (BTL485U-5)
- Surya Decorative Rugs