Shop All Decorative Rugs
Surya
Vilnius VNS-2303 Handmade Area Rug
Mfr # VNS2303-23
Zoro # G810359517
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Beige, Gray
- Shape Rectangle
- Material Face: 70% Wool, 30% Viscose
- Pile Height 0.47 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surya
- MFR # VNS2303-23
- Zoro # G810359517
- UPC # 889292429320
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Light Beige, Gray |
Shape | Rectangle |
Material | Face: 70% Wool, 30% Viscose |
Features | Handmade |
Weight | 4.14 lb |
Thickness | 0.63 in |
Includes | Care Label |
Construction | Hand Tufted |
Sub Style | Mid-Century |
Has Fringe | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Backing | Canvas |
Machine Washable | No |
High/Low Texture | No |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Style | Modern |
Printed Design | No |
Description
This classic Vilnius area rug will add a modern style to any home. It is made of a luxurious blend of Viscose and Wool for an ultra-soft and durable feel. Hand tufted in India, this medium pile rug features a traditional construction that will last for years to come. This rug is sure to make a statement in your space, while the recommended use of a rug pad adds extra cushioning and stability. Bring sophistication and elegance into your home with this stylish Vilnius area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- CELEBRATIONS Green/White Frosted Tree Indoor Christmas Decor (B-2105F)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- LIVABLISS Malatya MTY-2300 Handmade Area Rug (MTY2300-23)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 4 Ft. 1 In. X 6 Ft. (PRL7734C-4)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Navy & Creme (BNT865N-210)
- Surya Decorative Rugs