Shop All Decorative Rugs
Surya
Timbuktu TTU-2302 Handmade Area Rug
Mfr # TTU2302-23
Zoro # G810360322
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggplant, Grey, Taupe
- Shape Rectangle
- Material Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surya
- MFR # TTU2302-23
- Zoro # G810360322
- UPC # 889292614245
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Eggplant, Grey, Taupe |
Shape | Rectangle |
Material | Face: 60% Wool, 40% Cotton; Warp: 100% Cotton |
Thickness | 0.5 in |
Weight | 4.8 lb |
Features | Handmade |
Includes | Care Label |
High/Low Texture | No |
Machine Washable | No |
Primary Color | Eggplant |
Printed Design | No |
Backing | No Backing |
Style | Modern |
Construction | Hand Woven |
Durable/Performance Rated | No |
Outdoor Safe | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Scandinavian |
Description
This elegant Timbuktu area rug is a modern take on traditional style. Woven from a blend of cotton and wool, this hand-crafted piece has no pile and a flat weave construction, making it perfect for low traffic areas such as bedrooms or living rooms. The rug's unique design adds character to any room, while its muted colors make it easy to pair with any dcor. Made in India, this area rug comes with a recommendation to use a rug pad for extra protection and stability. Spot clean only when needed and enjoy the timeless beauty of this one-of-a-kind piece for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-53SQ)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- Surya Decorative Rugs