Shop All Decorative Rugs
Surya
Surya ZEN2001-254 29 x 48 in. Zendaya Hand Woven Wall Hanging - 57 Percent Jute; 33 Percent Cotton; 10 Percent Polyester
Mfr # ZEN2001-254
Zoro # G403883498
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # ZEN2001-254
- Zoro # G403883498
- UPC # 888473871729
- Country of Origin Unknown
- Category Decorative Rugs
Description
Hand Woven Wall Hanging Rug
The Zendaya Collection feautures compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made in India. For optimal product care, wipe clean with a dry cloth.
Specifications- Collection: Zendaya
- Size: 29" x 48"
- Material: 57% Jute, 33% Cotton, 10% Polyester
- Color: Wheat, Charcoal, Navy, Rust, Saffron, Sky Blue, Bright Orange, Bright Pink, Mint, Dark Purple, Light Gray, Black, Burnt Orange, Grass Green, Dark Green
- Country of Origin: India
- Dimension: 30" x 3.8" x 5"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 5-Piece Pub Dining Set (166-10762-9776)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GEL PRO ACCENT RUG JORDN OAT 76in. (107-1-2476-JDOT)
- SAFAVIEH Rag Rug Runner Area Rug, Black and Multi - 2 ft. - 3 in. x 8 ft. (RAR130Q-28)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- SAFAVIEH 8 x 11 ft. Large Rectangle Contemporary Palazzo Black and Green Area Rug (PAL122-56C10-8)
- Surya Decorative Rugs