Shop All Ottomans
Surya
Surya WTPF-001 Wisteria 20 x 20 x 14 in. Pouf; Garnet; Dark Purple & Denim
Mfr # WTPF-001
Zoro # G003895808
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Intricately knit, striking design will surely make a style statement in your space.with the inclusion of this utterly exquisite pouf. Hand made in 100% wool, the captivating cable knit design laced with a pop of pristine color will flawlessly fashion a sense of subtly sweet sophistication from room to room within any home decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accessory for your decor.
Product Care:- Wipe clean with a dry cloth
- Collection: Wisteria
- Construction: Hand Crafted
- Generic Materials: Jute
- Specific Materials: 100% Jute
- Color: Garnet, Dark Purple, Denim
- Style: Contemporary
- Shape: Sphere
- Cushion or Upholstery Fill Material: Poly
- Tufted Cushion: No
- Seating Comfort: Medium
- Warranty: Manufacturer's 30 Day Limited
- Country of Origin: India
- Assembly Required: No
- Size: 20 x 20 x 14
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- BAXTON STUDIO Cardiff Beige Script Print Modern Tufted Ottoman (101-5153)
- BAXTON STUDIO Rosine Modern Light Grey Upholstered Nail Trim Ottoman (143-8143)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- BAXTON STUDIO Bartow Beige Handwoven Cotton Pouf Ottoman (158-9724)
- VINTIQUEWISE Small Decorative Grey Foldable Cube Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004429-S)
- BAXTON STUDIO Hannah Blue Upholstered Button-Tufting Storage Ottoman Bench (128-7052)
- Surya Ottomans