Shop All Pillows
Surya
Surya USR002-1220 12 x 20 in. Suri Hand Woven Pillow Cover; Black & Ivory
Mfr # USR002-1220
Zoro # G203727916
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our Suri Collection offers an enduring presentation of the modern form that will competently revitalize your decor space. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Cotton in India, Spot Clean Only, Line Dry.
Features- Hand Woven Pillow Cover
- Knife Edge
- Collection: Suri
- Size: 12" x 20"
- Front Material: 100% Cotton
- Back Material: 100% Cotton
- Front Color: Black, Ivory
- Back Color: Khaki
- Country of Origin: India
- Dimension: 20" x 12" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- DUKE Red Pilot Light (212069)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- CAROLINES TREASURES Carolines Treasures BB1618PW1216 Christmas Tree & Saint Bernard Fabric Decorative Pillow (BB1618PW1216)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- Surya Pillows