Shop All Bedspreads and Comforters
Surya
Surya UPT8000-KSET Upton King & California King Bed Set - Light Gray & Silver
Mfr # UPT8000-KSET
Zoro # G003685218
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # UPT8000-KSET
- Zoro # G003685218
- UPC # 888473386353
- Country of Origin China
- Category Bedspreads and Comforters
Description
These Surya duvet covers are made of lush, breathable linen and a soft pattern. The subtle, tasteful pattern of this Surya duvet cover is pleasing to the eye and creates a relaxing atmosphere. These unbelievable soft covers have the power to transform your bedroom into a space which exemplifies relaxation and rest.
Specifications- Collection: Upton
- Keywords: No
- Country of Origin: India
- Construction: Woven
- Handmade: Yes
- Generic Materials: Linen
- Specific Materials: 100% Linen
- Navigational Color: Grey, Grey
- Colors: Light Gray, Silver
- Style: Traditional
- Pattern: Solid
- Organic: No
- Reversible: No
- Textured: No
- Ruffled: No
- Size: King & California King
- Hand Tacked: No
- Shams Included: No
- Sham Type: Yes
- Sham Type:\ King
- Bed Pillow Included: No
- Closure Type: Hidden Button
- Sheets Included: No
- Appliqued: No
- Embroidered: No
- Iron Safe: Yes
- Gender: Unisex
- Life Stage: Any
- Product Care: Please reference item tag for product care instructions.
- Product Warranty: Manufacturer's 30 Day Limited
- Assembly Required: No
- Size - In: 92 x 108"
- Eco-Friendly: No
- Water Resistant: No
- Stain Resistant: No
- Mold Resistant: No
- Tear Resistant: No
- Bed Bug Resistant: No
- Dust Mite Resistant: No
- Non-Pilling: Yes
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- LORELL Mesh Back Nesting Chair, PK2 (41846)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood Coffee Table (189-12086-ZORO)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- MADISON PARK 7 Pieces Comforter Set - King, Purple, 7PK (MP10-127)
- MADISON PARK Madison Park MP10-314 Madison Park Dallas 7 Piece Comforter Set; Khaki - King (MP10-314)
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- MADISON PARK Madison Park MPE10-634 Brystol 24 Piece Room in a Bag - Red; King Size (MPE10-634)
- MADISON PARK Serendipity Cotton Percale 9-Piece Comforter Set, 9PK (MP10-3539)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- Surya Bedspreads and Comforters