Shop All Pillows
Surya
Surya TZ007-1818 18 x 18 in. Trenza Woven Pillow Cover - 100 Percent Cotton
Mfr # TZ007-1818
Zoro # G103728495
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Woven Pillow Cover
The Trenza Collection feautures compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Cotton in India, Spot Clean Only, Line Dry.
Specifications- Collection: Trenza
- Size: 18" x 18"
- Front Material: 100% Cotton
- Back Material: 100% Cotton
- Front Color: Cream, Black, Dark Blue, Grass Green, Dark Red, Bright Pink, Bright Yellow
- Back Color: Bright Blue
- Country of Origin: India
- Dimension: 18" x 18" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- BON VOYAGE Pure Serenity Lumbar Memory Foam Pillow (BAMBMFSM)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- Surya Pillows