Surya TZ003-1818 Trenza Pillow Cover - 18 x 18 x 0.25 in.
Mfr # TZ003-1818
Zoro # G003726706
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Demonstrating the essence of fashionable, traditional design, the Trenza collection by Surya is anything but simple. Made in India with 95%cotton and 5% chenille-cotton, this perfect piece is the construct of expert craftmanship. Featuring a beautiful unique design, this pillow is absolutely stunning and will make the perfect addition to your home.
Features- Trenza Pillow Cover
- 95% Cotton,5% Chenille-Cotton
- Hand Woven
- Color: Dark Red, Burnt Orange, Tan, Dark Brown
- Size: 18 x 18 x 0.25"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- DESIGNS OF DISTINCTION 3" Soft Gold Metal Sleeve (01SLV3GL1)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- Surya Pillows