Shop All Blankets
Surya
Surya TOB1002-5171 51 in. x 71 in. Tobias Throw - Black
Mfr # TOB1002-5171
Zoro # G803683919
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Suryas has a growing collection of fine textiles that include hand crafted accent pillows. These pillows are handcrafted in India and were designed by paying special attention to color texture and design to complement rugs.Collection: Tobias.
Size: 51" x 71".
Color: Black.
Materials: 70% Acrylic/30% Wool.
Surya's growing collection of fine textiles that now include hand crafted accent throws. All five collections of throws have been designed to compliment Surya rugs. Made of a combination of wool, polyester, bamboo and available in both solids and multi-colored, they are the perfect culminating accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- KEMP USA Kemp USA Relief Blanket, Gray (10-600)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- GREEN ARROW EQUIPMENT 40 gal Tank Blanket AC (GR363340)
- Surya Blankets