Surya

Surya TEE1008-5578 55 in. x 78 in. Teegan Throw - Rust-Brown-Camel


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Surya
  • MFR # TEE1008-5578
  • Zoro # G903685493
  • UPC #
    764262115482
  • Country of Origin China
  • Category Blankets

Description

Suryas has a growing collection of fine textiles that include hand crafted accent pillows. These pillows are handcrafted in India and were designed by paying special attention to color texture and design to complement rugs.

Surya's growing collection of fine textiles that now include hand crafted accent throws. All five collections of throws have been designed to compliment Surya rugs. Made of a combination of wool, polyester, bamboo and available in both solids and multi-colored, they are the perfect culminating accent.

  • Collection: Teegan.
  • Size: 55" x 78".
  • Materials: 100% Arcylic.
  • Color: Rust/Brown/Camel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.