Shop All Blankets
Surya
Surya TBE5001-5070 Tibey Throw - Pale Blue - 50 x 70 in.
Mfr # TBE5001-5070
Zoro # G603683911
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
From the Tibey collection, this solid aqua 100% cotton throw will provide warmth and elegance to the home. Those who appreciate simplicity in the home their decor this will be a great addition.
Features- Tibey Throw
- 100% Cotton
- Woven
- Color: Pale Blue
- Size: 50 x 70"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- ABILITATIONS Weighted Blanket, Medium, 8 Pounds, Plaid (SS102PB)
- ROADPRO Fleece Throw, 50x60, Assorted Colors (RPTR2CKT)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V (EH0304)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- Surya Blankets