Shop All Pillows
Surya
Surya SNY001-1424 14 x 24 in. Sanya Bay Woven Pillow Cover; Bright Blue & Ivory
Mfr # SNY001-1424
Zoro # G903727889
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Embodying time-honored designs that have been revered for generations, the Sanya Bay Collection redefines vintage charm from room to room within any home decor. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space.
Features- Woven Pillow Cover
- Knife Edge
- Collection: Sanya Bay
- Size: 14" x 24"
- Front Material: 100% Polyester
- Back Material: 90% Polyester,10% Linen
- Front Color: Bright Blue, Ivory
- Back Color: Ivory
- Dimension: 24" x 14" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- Surya Pillows