Shop All Decorative Rugs
Surya
Surya SNO1000-2244 22 x 44 in. Santos Woven Wall Hanging - 100 Percent Leather
Mfr # SNO1000-2244
Zoro # G203781055
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Surya
- MFR # SNO1000-2244
- Zoro # G203781055
- UPC # 888473871699
- Country of Origin Unknown
- Category Decorative Rugs
Description
Add a touch of rustic elegance to your home with the Santos Collection. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made in India. For optimal product care, wipe clean with a dry cloth.
Features- Woven Wall Hanging Rug
- Knife Edge
- Collection: Santos
- Size: 22" x 44"
- Material: 100% Leather
- Color: Light Gray, Khaki, Dark Brown, Camel, Charcoal, Ivory
- Country of Origin: India
- Dimension: 25" x 3.5" x 3.5"
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Sage, King (GPKI175027)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- SAFAVIEH Rectangular Adirondack Contemporary Area Rug, Turquoise & Grey - 3 x 5 ft. (ADR134K-3)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- HOMESPICE DECOR Driftwood Ultra Durable Braided Rugs - Oval (300126)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- SAFAVIEH 3 ft. x 3 ft. Round Country and Floral Chelsea Ivory and Green Hand Hooked Rug (HK55A-3R)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Turquoise and Multicolor - 8 x 10 ft. (RAR129C-8)
- Surya Decorative Rugs