Shop All Decorative Rugs
Surya
Surya SHH5003-1616 18 in. Shiloh Texture Sample Area Rug - Multicolor
Mfr # SHH5003-1616
Zoro # G403702140
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # SHH5003-1616
- Zoro # G403702140
- UPC # 888473492849
- Country of Origin Unknown
- Category Decorative Rugs
Description
Features
- Rug is ideal for protecting the flooring in your entryway or hallway from foot traffic
- The design is eye-catching and will provide a focal point in any room to showcase your taste in home decor
- To ensure a longer lasting quality, steps must be taken during care and cleaning to protect the durability of your polished piece. High powered vacuums, more often than not, pull out of the back of rugs, causing sprouts and a generally unattractive appearance to a once flawless rug. To counter this effect, place your vacuum starting at the edge of the rug, using a low setting and high elevation, or if possible, use hand held attachments when cleaning. As well, over time, the fibers within your piece will unavoidably begin to weaken. When this occurs, regularly, yarn will poke out from the edges of your rugs, and in order to prevent pulling, it is crucial that you do not simply pull the yarn out, but rather, cut these weak fibers using scissors to maintain the impeccable quality of your Surya rug. As well, if spills occur, it is crucial that you immediately tend to the area, blotting it with a towel to remove the moisture and to prevent any stain from setting.
- Collection: Shiloh
- Color: Dark Blue, Sky Blue, Cream, Dark Brown
- Style: Texture
- Shape: Sample
- Construction: Hand Hooked
- Material: 100% Wool
- Country of Origin: India
- Pile Type: Medium Pile
- Water Resistant: No
- Weather Resistant: No
- Gender: Unisex
- Size: 18"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- SAFAVIEH 9 x 12 ft. Large Rectangle Lyndhurst Ivory and Red Traditional Rug (LNH331A-9)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- SAFAVIEH 2 Ft. - 3 In. x 4 Ft. Accent- Traditional Classic Gold And Red Hand Tufted Rug (CL398A-24)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- Surya Decorative Rugs