Shop All Decorative Rugs
Surya
Surya RWS6202-1616 18 in. Rainbow Shag Bohemian & Global Sample Area Rug - Multicolor
Mfr # RWS6202-1616
Zoro # G203744807
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # RWS6202-1616
- Zoro # G203744807
- UPC # 888473691075
- Country of Origin Unknown
- Category Decorative Rugs
Description
Experts at merging form with function, we translate the most relevant apparel and home decor trends into fashion-forward products across a range of styles, price points and categories - including rugs, pillows, throws, wall decor, lighting, accent furniture, decorative accessories and bedding. From classic to contemporary, our selection of inspired products provides fresh, colorful and on-trend options for every lifestyle and budget.
Features- Rug is ideal for protecting the flooring in your entryway or hallway from foot traffic
- The design is eye-catching and will provide a focal point in any room to showcase your taste in home decor
- To ensure a longer lasting quality, steps must be taken during care and cleaning to protect the durability of your polished piece. High powered vacuums, more often than not, pull out of the back of rugs, causing sprouts and a generally unattractive appearance to a once flawless rug. To counter this effect, place your vacuum starting at the edge of the rug, using a low setting and high elevation, or if possible, use hand held attachments when cleaning. As well, over time, the fibers within your piece will unavoidably begin to weaken. When this occurs, regularly, yarn will poke out from the edges of your rugs, and in order to prevent pulling, it is crucial that you do not simply pull the yarn out, but rather, cut these weak fibers using scissors to maintain the impeccable quality of your Surya rug. As well, if spills occur, it is crucial that you immediately tend to the area, blotting it with a towel to remove the moisture and to prevent any stain from setting.
- Collection: Rainbow Shag
- Color: Bright Pink, Medium Gray, Lilac, Bright Red, Bright Yellow, Bright Orange, Aqua, Dark Blue, Grass Green, Lime, Black
- Style: Bohemian/Global
- Shape: Sample
- Construction: Machine Made
- Material: 100% Polypropylene
- Country of Origin: Turkey
- Pile Type: Plush Pile
- Water Resistant: No
- Weather Resistant: No
- Gender: Unisex
- Size: 18" x 18"
- Limited Warranty: 1 Year
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Traditional Antiquity- Charcoal Hand Tufted Rug (AT52K-5)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- DYNAMIC RUGS Dynamic Rugs RV243540190 2 ft. x 3 ft. 3 in. Reverie 3540 Rectangle Contemporary Area Rug - 190 Cream & Grey (RV243540190)
- LIVABLISS Amelie AML-2385 Machine Washable Area Rug (AML2385-27710)
- SAFAVIEH 2 ft. 1 in. x 6 ft. Adirondack Power Loomed Runner Area Rug Ivory & Silver (ADR128B-260)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- Surya Decorative Rugs